Neosupreme Seat Covers for 20072007 Volkswagen Jetta, CSC2PD32VW7236
- Mfr # CSC2PD32VW7236
- Zoro # G6560973
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2007 Volkswagen Jetta / GLI
Family Code
VW7236
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD32VW7236
- Zoro #
- G6560973
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Urban with Black Sides
- For Use With
- For 2007 To 2007 Volkswagen Jetta / GLI
- Family Code
- VW7236
Description
Seat Covers in Neosupreme for 2007-2007 Volkswagen Jetta / GLI - (F), MEXICAN-MARKET ONLY, 4th Gen, 50/50 bucket, w/removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.