Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072008 Acura RDX R, CSC2PD38AC8048
Mfr # CSC2PD38AC8048
Zoro # G5413682
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2008 Acura RDX
Family Code
AC8048
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38AC8048
- Zoro #
- G5413682
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2007 To 2008 Acura RDX
- Color
- Digital Camo Pink with Black Sides
- Family Code
- AC8048
Description
Seat Covers in Neosupreme for 2007-2008 Acura RDX - (R), 60/40, w/3 removable headrests, w/armrest