Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072008 Dodge Truck Ram, CSC2RT05DG7465
- Mfr # CSC2RT05DG7465
- Zoro # G6586928
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2008 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7465
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT05DG7465
- Zoro #
- G6586928
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Realtree XTRA with Black Sides
- For Use With
- For 2007 To 2008 Dodge Truck Ram 150 & 1500 Full Size
- Family Code
- DG7465
Description
Seat Covers in Neosupreme for 2007-2008 Dodge Truck Ram 150 & 1500 Full Size - (R), Mega Cab, 60/40 split bench, with 3 equal size headrests