Shop COVERKING

Neosupreme Seat Covers for 20072008 Ford Expedition, CSC2KT14FD7968

  • Mfr # CSC2KT14FD7968

  • Zoro # G5345898


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Ford Expedition
Family Code
FD7968
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT14FD7968
Zoro #
G5345898
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Ford Expedition
Color
Kryptek Camo Pontus With Black Sides
Family Code
FD7968

Description

Seat Covers in Neosupreme for 2007-2008 Ford Expedition - (F), 50/50 Bucket, W/Removable Headrest, W/O Armrest, W/Side Airbag

Ratings & reviews