Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072008 Honda Fit R, CSC2RT08HD7465
- Mfr # CSC2RT08HD7465
- Zoro # G7020569
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2008 Honda Fit
Family Code
HD7465
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT08HD7465
- Zoro #
- G7020569
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2007 To 2008 Honda Fit
- Color
- Camo Realtree Max-1 with Black Sides
- Family Code
- HD7465
Description
Seat Covers in Neosupreme for 2007-2008 Honda Fit - (R), 60/40 split, w/three removable headrests, w/ Cargo Ready option ONLY