Neosupreme Seat Covers for 20072008 Hyundai Accent, CSCMO01HI7060

  • Mfr # CSCMO01HI7060

  • Zoro # G6833614


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Hyundai Accent
Family Code
HI7060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMO01HI7060
Zoro #
G6833614
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Solid
Seat Position
Front
For Use With
For 2007 To 2008 Hyundai Accent
Family Code
HI7060

Description

Seat Covers in Neosupreme for 2007-2008 Hyundai Accent - (F),HATCH,50/50 bukt, w/remov hdrst, w/driver armrst, w/side airbg,BACKRST BOTTM FLAP NEEDS UNHOOKED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.