Neosupreme Seat Covers for 20072008 Hyundai Accent, CSCMO02HI7060

  • Mfr # CSCMO02HI7060
  • Zoro # G6886324
product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Hyundai Accent
Family Code
HI7060
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMO02HI7060
Zoro #
G6886324
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Break Up Infinity Solid
For Use With
For 2007 To 2008 Hyundai Accent
Family Code
HI7060

Description

Seat Covers in Neosupreme for 2007-2008 Hyundai Accent - (F),HATCH,50/50 bukt, w/remov hdrst, w/driver armrst, w/side airbg,BACKRST BOTTM FLAP NEEDS UNHOOKED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.