Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072008 Hyundai Accent, CSCMO07HI7088
Mfr # CSCMO07HI7088
Zoro # G6901821
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2008 Hyundai Accent
Family Code
HI7088
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO07HI7088
- Zoro #
- G6901821
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Shadow Grass Blades Solid
- For Use With
- For 2007 To 2008 Hyundai Accent
- Family Code
- HI7088
Description
Seat Covers in Neosupreme for 2007-2008 Hyundai Accent - (R),HATCH,60/40 split, w/3 remov hdrst, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov