Shop COVERKING

Neosupreme Seat Covers for 20072008 Hyundai Sonata, CSC2KT10HI7085

  • Mfr # CSC2KT10HI7085
  • Zoro # G5197979

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Hyundai Sonata
Family Code
HI7085
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT10HI7085
Zoro #
G5197979
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Typhon With Black Sides
For Use With
For 2007 To 2008 Hyundai Sonata
Family Code
HI7085

Description

Seat Covers in Neosupreme for 2007-2008 Hyundai Sonata - (F), 50/50 bucket, w/removable headrest, w/o lumbar lever cut-out, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews