Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072008 Hyundai Sonata, CSCKT09HI7085
Mfr # CSCKT09HI7085
Zoro # G6770562
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Hyundai Sonata
Family Code
HI7085
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT09HI7085
- Zoro #
- G6770562
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2008 Hyundai Sonata
- Color
- Kryptek Camo Nomad Solid
- Family Code
- HI7085
Description
Seat Covers in Neosupreme for 2007-2008 Hyundai Sonata - (F), 50/50 bucket, w/removable headrest, w/o lumbar lever cut-out, w/side airbag