Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072008 Nissan Maxima, CSC2RT06NS7281
Mfr # CSC2RT06NS7281
Zoro # G6627990
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Nissan Maxima
Family Code
NS7281
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2RT06NS7281
- Zoro #
- G6627990
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2008 Nissan Maxima
- Color
- Camo Realtree Max-5 with Black Sides
- Family Code
- NS7281
Description
Seat Covers in Neosupreme for 2007-2008 Nissan Maxima - (F), 50/50 Bucket w/pwr dr seat, w/pwr pass seat, w/manual dr lumbar, w/side airbag