Neosupreme Seat Covers for 20072008 Nissan Maxima, CSC2RT08NS7282

  • Mfr # CSC2RT08NS7282
  • Zoro # G6627449
product price: 
$
310.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Nissan Maxima
Family Code
NS7282
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT08NS7282
Zoro #
G6627449
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Realtree Max-1 with Black Sides
For Use With
For 2007 To 2008 Nissan Maxima
Family Code
NS7282

Description

Seat Covers in Neosupreme for 2007-2008 Nissan Maxima - (F), 50/50 Bucket w/pwr dr seat, w/pwr pass seat, w/pwr dr lumbar, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.