Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072008 Saturn Outlook, CSC2MO05SR7098
Mfr # CSC2MO05SR7098
Zoro # G6342530
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2008 Saturn Outlook
Family Code
SR7098
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO05SR7098
- Zoro #
- G6342530
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2008 Saturn Outlook
- Color
- Camo Mossy Oak Duck Blind with Black Sides
- Family Code
- SR7098
Description
Seat Covers in Neosupreme for 2007-2008 Saturn Outlook - (F), 50/50 bukt, w/remov hdrst, w/o dr inner lumbar lever, w/o pass inner lumbar lever,w/side airbag