Shop COVERKING

Neosupreme Seat Covers for 20072009 Acura MDX R, CSC2KT13AC8047

  • Mfr # CSC2KT13AC8047
  • Zoro # G5188468

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2009 Acura MDX
Family Code
AC8047
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT13AC8047
Zoro #
G5188468
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2009 Acura MDX
Color
Kryptek Camo Altitude With Black Sides
Family Code
AC8047

Description

Seat Covers in Neosupreme for 2007-2009 Acura MDX - (R), Third Row, 50/50 Bench, W/2 Removable Headrests, W/O Pwr Recline, (Backside carpet not covered)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.