Shop COVERKING

Neosupreme Seat Covers for 20072009 Acura MDX R, CSC2KT15AC8047

  • Mfr # CSC2KT15AC8047

  • Zoro # G5268119


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2009 Acura MDX
Family Code
AC8047
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT15AC8047
Zoro #
G5268119
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Kryptek Camo Neptune With Black Sides
For Use With
For 2007 To 2009 Acura MDX
Family Code
AC8047

Description

Seat Covers in Neosupreme for 2007-2009 Acura MDX - (R), Third Row, 50/50 Bench, W/2 Removable Headrests, W/O Pwr Recline, (Backside carpet not covered)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews