Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072009 Acura MDX R, CSC2PD34AC8047
Mfr # CSC2PD34AC8047
Zoro # G6381198
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2009 Acura MDX
Family Code
AC8047
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD34AC8047
- Zoro #
- G6381198
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Jungle with Black Sides
- For Use With
- For 2007 To 2009 Acura MDX
- Family Code
- AC8047
Description
Seat Covers in Neosupreme for 2007-2009 Acura MDX - (R), Third Row, 50/50 Bench, W/2 Removable Headrests, W/O Pwr Recline, (Backside carpet not covered)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov