Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072009 Dodge Caliber, CSC2KT12DG7380
Mfr # CSC2KT12DG7380
Zoro # G5222004
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2009 Dodge Caliber
Family Code
DG7380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12DG7380
- Zoro #
- G5222004
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2007 To 2009 Dodge Caliber
- Color
- Kryptek Camo Yeti With Black Sides
- Family Code
- DG7380
Description
Seat Covers in Neosupreme for 2007-2009 Dodge Caliber - (R), 60/40 split, w/built-in hdrst, w/o cut-outs for rear backside latches (in front of wheel wells)