Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072009 GMC Yukon Denali, CSC2RT07GM7618
Mfr # CSC2RT07GM7618
Zoro # G7023034
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 GMC Yukon Denali
Family Code
GM7618
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT07GM7618
- Zoro #
- G7023034
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2009 GMC Yukon Denali
- Color
- Camo Realtree AP Pink with Black Sides
- Family Code
- GM7618
Description
Seat Covers in Neosupreme for 2007-2009 GMC Yukon Denali - (F), 50/50 bucket, w/removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov