
Neosupreme Seat Covers for 20072009 Nissan Frontier, CSC2RT06NS7408
Mfr # CSC2RT06NS7408
Zoro # G6690850
original price: $299.99
15% off
new price: $254.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2009 Nissan Frontier
Family Code
NS7408
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSC2RT06NS7408
Zoro #
G6690850
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-5 with Black Sides
Seat Position
Rear
For Use With
For 2007 To 2009 Nissan Frontier
Family Code
NS7408
Description
Seat Covers in Neosupreme for 2007-2009 Nissan Frontier - (R), CREW CAB, 60/40 split, w/2 removable headrests, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.