Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072009 Nissan Xterra, CSC2MO10NS7310
Mfr # CSC2MO10NS7310
Zoro # G6524293
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Nissan Xterra
Family Code
NS7310
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO10NS7310
- Zoro #
- G6524293
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Mossy Oak Break Up Country with Black Sides
- For Use With
- For 2007 To 2009 Nissan Xterra
- Family Code
- NS7310
Description
Seat Covers in Neosupreme for 2007-2009 Nissan Xterra - (F), 50/50 manual bucket, w/2 turning knobs, w/manual lumbar, w/folding pass seat, w/o side airbag