Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072009 Nissan Xterra, CSC2MO10NS7314
- Mfr # CSC2MO10NS7314
- Zoro # G5380049
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2009 Nissan Xterra
Family Code
NS7314
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO10NS7314
- Zoro #
- G5380049
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2007 To 2009 Nissan Xterra
- Color
- Camo Mossy Oak Break Up Country with Black Sides
- Family Code
- NS7314
Description
Seat Covers in Neosupreme for 2007-2009 Nissan Xterra - (R), 60/40 split bench w/2 removable headrests, w/o armrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.