Shop COVERKING

Neosupreme Seat Covers for 20072009 Nissan Xterra, CSC2PD36NS7310

  • Mfr # CSC2PD36NS7310

  • Zoro # G6513951


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Nissan Xterra
Family Code
NS7310
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2PD36NS7310
Zoro #
G6513951
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Nissan Xterra
Color
Digital Camo Sand with Black Sides
Family Code
NS7310

Description

Seat Covers in Neosupreme for 2007-2009 Nissan Xterra - (F), 50/50 manual bucket, w/2 turning knobs, w/manual lumbar, w/folding pass seat, w/o side airbag

Ratings & reviews