Shop COVERKING

Neosupreme Seat Covers for 20072009 Pontiac G5 Coupe, CSC2PD34PN7230

  • Mfr # CSC2PD34PN7230

  • Zoro # G6510783


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Pontiac G5 Coupe
Family Code
PN7230
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2PD34PN7230
Zoro #
G6510783
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Digital Camo Jungle with Black Sides
For Use With
For 2007 To 2009 Pontiac G5 Coupe
Family Code
PN7230

Description

Seat Covers in Neosupreme for 2007-2009 Pontiac G5 Coupe - (F), 50/50 bucket with removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews