Shop COVERKING

Neosupreme Seat Covers for 20072009 Pontiac G5 Coupe, CSC2RT05PN7230

  • Mfr # CSC2RT05PN7230
  • Zoro # G6627263

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Pontiac G5 Coupe
Family Code
PN7230
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2RT05PN7230
Zoro #
G6627263
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Pontiac G5 Coupe
Color
Camo Realtree XTRA with Black Sides
Family Code
PN7230

Description

Seat Covers in Neosupreme for 2007-2009 Pontiac G5 Coupe - (F), 50/50 bucket with removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.