Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072009 Pontiac G5 Coupe, CSCKT15PN7231
Mfr # CSCKT15PN7231
Zoro # G6709559
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2009 Pontiac G5 Coupe
Family Code
PN7231
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCKT15PN7231
- Zoro #
- G6709559
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Neptune Solid
- For Use With
- For 2007 To 2009 Pontiac G5 Coupe
- Family Code
- PN7231
Description
Seat Covers in Neosupreme for 2007-2009 Pontiac G5 Coupe - (R), 60/40 split bench ..REMOVE BOTTOM TO INSTALL - "push bottom backwards, then pull up"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov