Neosupreme Seat Covers for 20072009 Pontiac G5 Sedan, CSC2RT06PN7368

  • Mfr # CSC2RT06PN7368

  • Zoro # G6624393


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2009 Pontiac G5 Sedan
Family Code
PN7368
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2RT06PN7368
Zoro #
G6624393
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-5 with Black Sides
Seat Position
Rear
For Use With
For 2007 To 2009 Pontiac G5 Sedan
Family Code
PN7368

Description

Seat Covers in Neosupreme for 2007-2009 Pontiac G5 Sedan - (R), CANADIAN, 60/40..REMOVE BOTTOM TO INSTALL - "push bottom backwards, then pull up"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.