Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072009 Volkswagen Eos, CSC2KT16VW7274
- Mfr # CSC2KT16VW7274
- Zoro # G5333228
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Volkswagen Eos
Family Code
VW7274
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT16VW7274
- Zoro #
- G5333228
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2009 Volkswagen Eos
- Color
- Kryptek Camo Raid With Black Sides
- Family Code
- VW7274
Description
Seat Covers in Neosupreme for 2007-2009 Volkswagen Eos - (F), 50/50 base bukt, w/side airbg, w/pwr dr & pwr pas, UNSURE IF BASE? PLEASE SEND PHOTO FIRST
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov