Shop COVERKING

Neosupreme Seat Covers for 20072009 Volkswagen Eos, CSC2RT06VW7272

  • Mfr # CSC2RT06VW7272

  • Zoro # G5432838


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Volkswagen Eos
Family Code
VW7272
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2RT06VW7272
Zoro #
G5432838
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Realtree Max-5 with Black Sides
For Use With
For 2007 To 2009 Volkswagen Eos
Family Code
VW7272

Description

Seat Covers in Neosupreme for 2007-2009 Volkswagen Eos - (F), 50/50 base bucket, w/side airbg, w/pwr dr, w/manual pas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews