Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072010 GMC Yukon M, CSC2MO05GM7640
Mfr # CSC2MO05GM7640
Zoro # G6249972
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2007 To 2010 GMC Yukon
Family Code
GM7640
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO05GM7640
- Zoro #
- G6249972
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Camo Mossy Oak Duck Blind with Black Sides
- For Use With
- For 2007 To 2010 GMC Yukon
- Family Code
- GM7640
Description
Seat Covers in Neosupreme for 2007-2010 GMC Yukon - (M), Second Row, 60/40 split bench, w/2 removable headrests, w/armrest