Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072010 GMC Yukon R, CSC2KT16GM8198
Mfr # CSC2KT16GM8198
Zoro # G5249648
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2010 GMC Yukon
Family Code
GM8198
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT16GM8198
- Zoro #
- G5249648
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Raid With Black Sides
- For Use With
- For 2007 To 2010 GMC Yukon
- Family Code
- GM8198
Description
Seat Covers in Neosupreme for 2007-2010 GMC Yukon - (R), Third Row, 50/50 split bench, w/o cupholders