Shop COVERKING

Neosupreme Seat Covers for 20072010 Hyundai Elantra, CSC2KT14HI7102

  • Mfr # CSC2KT14HI7102
  • Zoro # G5250278

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2010 Hyundai Elantra Sedan
Family Code
HI7102
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT14HI7102
Zoro #
G5250278
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Pontus With Black Sides
For Use With
For 2007 To 2010 Hyundai Elantra Sedan
Family Code
HI7102

Description

Seat Covers in Neosupreme for 2007-2010 Hyundai Elantra Sedan - (F), 50/50 bucket, w/removable headrest, w/side airbag, BACKRST BOTTOM FLAP NEEDS UNHOOKED TO INSTAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews