Neosupreme Seat Covers for 20072010 Jeep Wrangler, CSC2KT08JP7139

  • Mfr # CSC2KT08JP7139

  • Zoro # G5050942


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2010 Jeep Wrangler
Family Code
JP7139
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT08JP7139
Zoro #
G5050942
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake With Black Sides
Seat Position
Front
For Use With
For 2007 To 2010 Jeep Wrangler
Family Code
JP7139

Description

Seat Covers in Neosupreme for 2007-2010 Jeep Wrangler - (F), 2-Door, 50/50 bucket, w/remov hdrst, w/height-adjustable dr seat, w/seat-mounted side airbg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.