Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072010 Jeep Wrangler, CSC2PD36JP7141
Mfr # CSC2PD36JP7141
Zoro # G6559704
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2010 Jeep Wrangler
Family Code
JP7141
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD36JP7141
- Zoro #
- G6559704
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2007 To 2010 Jeep Wrangler
- Color
- Digital Camo Sand with Black Sides
- Family Code
- JP7141
Description
Seat Covers in Neosupreme for 2007-2010 Jeep Wrangler - (R), 2-Door, Solid Bench, W/2 Removable Headrests