Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072010 Jeep Wrangler, CSC2PD38JP7244
Mfr # CSC2PD38JP7244
Zoro # G5401633
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2010 Jeep Wrangler
Family Code
JP7244
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2PD38JP7244
- Zoro #
- G5401633
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Pink with Black Sides
- For Use With
- For 2007 To 2010 Jeep Wrangler
- Family Code
- JP7244
Description
Seat Covers in Neosupreme for 2007-2010 Jeep Wrangler - (F), NON-US RHD 2-Door, 50/50 bucket, w/remov hdrst, w/height-adj dr seat, w/o seat-mount side airbg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.