Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072010 Kia Rondo F, CSC2MO08KI7041
Mfr # CSC2MO08KI7041
Zoro # G6343614
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2010 Kia Rondo
Family Code
KI7041
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO08KI7041
- Zoro #
- G6343614
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Mossy Oak Brush with Black Sides
- For Use With
- For 2007 To 2010 Kia Rondo
- Family Code
- KI7041
Description
Seat Covers in Neosupreme for 2007-2010 Kia Rondo - (F), 50/50 bucket, w/removable headrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov