Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20072010 Kia Rondo R, CSC2MO02KI7110
- Mfr # CSC2MO02KI7110
- Zoro # G5336140
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2010 Kia Rondo
Family Code
KI7110
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO02KI7110
- Zoro #
- G5336140
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Break Up Infinity with Black Sides
- For Use With
- For 2007 To 2010 Kia Rondo
- Family Code
- KI7110
Description
Seat Covers in Neosupreme for 2007-2010 Kia Rondo - (R), TWO-ROW MODEL ONLY, 60/40 split bench, w/3 remov hdrst, NOT FOR VEHICLES WITH 3 ROWS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.