Shop COVERKING

Neosupreme Seat Covers for 20072010 Kia Rondo R, CSC2MO12KI7110

  • Mfr # CSC2MO12KI7110
  • Zoro # G6395651

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2010 Kia Rondo
Family Code
KI7110
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO12KI7110
Zoro #
G6395651
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2007 To 2010 Kia Rondo
Color
Camo Mossy Oak Eclipse with Black sides
Family Code
KI7110

Description

Seat Covers in Neosupreme for 2007-2010 Kia Rondo - (R), TWO-ROW MODEL ONLY, 60/40 split bench, w/3 remov hdrst, NOT FOR VEHICLES WITH 3 ROWS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.