Shop COVERKING

Neosupreme Seat Covers for 20072010 Nissan Sentra, CSC2RT06NS7337

  • Mfr # CSC2RT06NS7337

  • Zoro # G6669981


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2010 Nissan Sentra
Family Code
NS7337
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2RT06NS7337
Zoro #
G6669981
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2010 Nissan Sentra
Color
Camo Realtree Max-5 with Black Sides
Family Code
NS7337

Description

Seat Covers in Neosupreme for 2007-2010 Nissan Sentra - (F), 50/50 bucket, w/removable headrest, w/side airbag, NOT FOR SE-R or SE-R SPEC V

Ratings & reviews