Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20082008 Buick Enclave, CSC2MO02BK7218
Mfr # CSC2MO02BK7218
Zoro # G6281238
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2008 Buick Enclave
Family Code
BK7218
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO02BK7218
- Zoro #
- G6281238
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Mossy Oak Break Up Infinity with Black Sides
- For Use With
- For 2008 To 2008 Buick Enclave
- Family Code
- BK7218
Description
Seat Covers in Neosupreme for 2008-2008 Buick Enclave - (F), 50/50 bukt, w/remov hdrst, w/o dr inner lumbar lever, w/o pass inner lumbar lever,w/side airbag