Shop COVERKING

Neosupreme Seat Covers for 20082009 Dodge Avenger, CSC2MO12DG7454

  • Mfr # CSC2MO12DG7454

  • Zoro # G6512533


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2009 Dodge Avenger
Family Code
DG7454
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2MO12DG7454
Zoro #
G6512533
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Mossy Oak Eclipse with Black sides
For Use With
For 2008 To 2009 Dodge Avenger
Family Code
DG7454

Description

Seat Covers in Neosupreme for 2008-2009 Dodge Avenger - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/o fold-flat passenger seat

Ratings & reviews