Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20082009 GMC Truck Sierra, CSC2MO11GM8448
Mfr # CSC2MO11GM8448
Zoro # G6459318
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2009 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM8448
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO11GM8448
- Zoro #
- G6459318
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Mossy Oak Mountain Country with Black Sides
- For Use With
- For 2008 To 2009 GMC Truck Sierra 1500,2500(not HD)
- Family Code
- GM8448
Description
Seat Covers in Neosupreme for 2008-2009 GMC Truck Sierra 1500,2500(not HD) - (F), 40/20/40 split bench, w/folding console, w/o lid, w/o builtin shoulder belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov