Neosupreme Seat Covers for 20082009 GMC Truck Sierra, CSCRT08GM8448
- Mfr # CSCRT08GM8448
- Zoro # G7004764
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2009 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM8448
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCRT08GM8448
- Zoro #
- G7004764
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Realtree Max-1
- For Use With
- For 2008 To 2009 GMC Truck Sierra 1500,2500(not HD)
- Family Code
- GM8448
Description
Seat Covers in Neosupreme for 2008-2009 GMC Truck Sierra 1500,2500(not HD) - (F), 40/20/40 split bench, w/folding console, w/o lid, w/o builtin shoulder belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.