Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20082009 Infiniti QX56, CSC2KT08IN7075
- Mfr # CSC2KT08IN7075
- Zoro # G5051058
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Middle
For Use With
For 2008 To 2009 Infiniti QX56
Family Code
IN7075
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT08IN7075
- Zoro #
- G5051058
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2008 To 2009 Infiniti QX56
- Color
- Kryptek Camo Mandrake With Black Sides
- Family Code
- IN7075
Description
Seat Covers in Neosupreme for 2008-2009 Infiniti QX56 - (M), Second Row, 40/20/40, w/console, w/3 removable headrest, w/seating for three