Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20082009 Infiniti QX56, CSC2PD34IN7076
Mfr # CSC2PD34IN7076
Zoro # G6505980
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2009 Infiniti QX56
Family Code
IN7076
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD34IN7076
- Zoro #
- G6505980
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Digital Camo Jungle with Black Sides
- For Use With
- For 2008 To 2009 Infiniti QX56
- Family Code
- IN7076
Description
Seat Covers in Neosupreme for 2008-2009 Infiniti QX56 - (R), Third Row, 60/40 split bench w/ 2 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov