Shop COVERKING

Neosupreme Seat Covers for 20082009 Porsche Cayenne, CSC2KT10PR7064

  • Mfr # CSC2KT10PR7064

  • Zoro # G5145250


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2009 Porsche Cayenne
Family Code
PR7064
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT10PR7064
Zoro #
G5145250
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Typhon With Black Sides
For Use With
For 2008 To 2009 Porsche Cayenne
Family Code
PR7064

Description

Seat Covers in Neosupreme for 2008-2009 Porsche Cayenne - (F), 50/50 bucket w/removable headrest, w/side airbag, NOT FOR OPTIONAL BOLSTERED SPORT SEATS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews