Shop COVERKING

Neosupreme Seat Covers for 20082009 Volvo C30 F, CSC2KT09VO9270

  • Mfr # CSC2KT09VO9270
  • Zoro # G5173792

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2009 Volvo C30
Family Code
VO9270
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT09VO9270
Zoro #
G5173792
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Kryptek Camo Nomad With Black Sides
For Use With
For 2008 To 2009 Volvo C30
Family Code
VO9270

Description

Seat Covers in Neosupreme for 2008-2009 Volvo C30 - (F), 50/50 bkt, w/dr and pas inner bkrst knob, w/dr and pas outer bkrst knob, w/side airbag

Ratings & reviews