Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20082010 Chevrolet Truck, CSC2KT08CH8513
- Mfr # CSC2KT08CH8513
- Zoro # G5012652
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
For Use With
For 2008 To 2010 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH8513
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT08CH8513
- Zoro #
- G5012652
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Mandrake With Black Sides
- For Use With
- For 2008 To 2010 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH8513
Description
Seat Covers in Neosupreme for 2008-2010 Chevrolet Truck Silverado 1500,2500(not HD) - (R), 60/40 split, w/removable headrest, w/armrest, CREW CAB ONLY