Neosupreme Seat Covers for 20082010 Chevrolet Truck, CSC2PD34CH8513

  • Mfr # CSC2PD34CH8513

  • Zoro # G6485288


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2008 To 2010 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH8513
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD34CH8513
Zoro #
G6485288
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
For Use With
For 2008 To 2010 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH8513

Description

Seat Covers in Neosupreme for 2008-2010 Chevrolet Truck Silverado 1500,2500(not HD) - (R), 60/40 split, w/removable headrest, w/armrest, CREW CAB ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.