Shop COVERKING

Neosupreme Seat Covers for 20082010 Ford Truck F450, CSC2KT15FD7955

  • Mfr # CSC2KT15FD7955

  • Zoro # G5258608


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2010 Ford Truck F-450 (Super Duty)
Family Code
FD7955
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2KT15FD7955
Zoro #
G5258608
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2010 Ford Truck F-450 (Super Duty)
Color
Kryptek Camo Neptune With Black Sides
Family Code
FD7955

Description

Seat Covers in Neosupreme for 2008-2010 Ford Truck F-450 (Super Duty) - (F), 40/20/40 w/built-in headrest, w/folding console, w/cupholder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews