Shop COVERKING
See all product information
Create Account
Neosupreme Seat Covers for 20082010 Ford Truck F450, CSC2MO12FD7918
Mfr # CSC2MO12FD7918
Zoro # G6510704
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2010 Ford Truck F-450 (Super Duty)
Family Code
FD7918
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO12FD7918
- Zoro #
- G6510704
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Camo Mossy Oak Eclipse with Black sides
- For Use With
- For 2008 To 2010 Ford Truck F-450 (Super Duty)
- Family Code
- FD7918
Description
Seat Covers in Neosupreme for 2008-2010 Ford Truck F-450 (Super Duty) - (R), CREW CAB, 60/40, 60-section on dr. side, w/console, w/2 remov hdrst, FOR CLOTH SEATS ONLY